Beli makita cordless drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Deskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:Here it is! The latest from Makita, the DHP490WVE 18V cordless impact drill, designed to make every DIY project easier and more powerful. Developed from its predecessor, it's even more compact.But it maintains the same powerful performance with the LXT BASIC system. Designed to be a more economical option. The Basic series is designed to meet the needs of beginner users. Same great quality, now at a more affordable price.atribut:
- Chuck size (mm): 13
- Idle Speed High Gear (rpm): 0-1.900
- Idle Speed Low Gear (rpm): 0-500
- Impact Rate High Gear (rpm): 0-28.500
- Impact Rate Low Gear (rpm): 0-7.500
- Maximum Torque (N m): 65
- Motor Type: Brushless BL Motor
- Voltage (V): 18
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Deskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Cordless Hammer Drill Driver Brushless (Mesin Bor Beton Baterai)Deskripsi:12V max CXT BL Brushless Cordless 10 mm (3/8") 32 N·m (280 in.lbs.) Hammer Driver Drillatribut:
- Capacity Steel / Wood / Masonry (mm): 10 / 28 / 8 (3/8\" / 1-1/8\" / 5/16\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Impacts Per Minute (IPM) High / Low: 0 - 22,500 / 0 - 6,750
- Dimensions (L x W x H) (mm): 168x66x217 (6-5/8\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32(280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1.1 - 1.3(2.4 - 2.8 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Level (dBA): 93
- Sound Pressure Level (dBA): 82
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
- Vibration Level Hammer Drilling into Concrete (m/s²): 12.5
- BULL Air RiveterDeskripsi:Auto sedot paku rivet, Pembuangan gagang paku rivet.atribut:
- Size (mm): Max. 4.8
- Tool tension (kgf): 900
- Inlet (inch): 1/4
- Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)atribut:
- Capacity Wood (mm): 36
- Battery Voltage (V): 18
- Capacity Concrete (mm): 13
- Capacity Iron (mm): 13
- Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
- Maximum Lock Torque (N m): 38
- Maximum Torque (N m): Hard : 42/ Soft : 24
- No Load Speed (rpm): High : 0-1400, Low : 0-400
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut ECOFITZ S1P (Sepatu Proyek)atribut:
- Upper: Knitted Recycled Textile
- Lining: Recycled Mesh
- Footbed: SJ Foam Footbed
- Mid Sole: Steel
- Norms: ASTM F2413:2018, EN ISO 20345:2022
- Outsole: PU
- Toe Cap: Steel
- Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)Deskripsi:The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.atribut:
- Battery: lithium ion
- Battery Voltage (V): 10.8
- Chucking Size (mm): 0.8~10
- Drilling Capacity, to Steel (mm): 10
- Drilling Capacity, to Wood (mm): 21
- Drilling capacity, Concrete Block (mm): 8
- Main Unit Dimensions, Length L x Width W x Height H (mm): 201x53x183
- Maximum Tightening Torque (Nm [kgfcm]): 22[224]
- Number ofImpact (min -1 [times / min]): (High speed) 0-22500, (Low speed) 0-6000
- Rotational Speed (min -1 [rpm]): (High speed) 0 to 1500, (Low speed) 0 to 400
- Screw Tightening Capacity (mm): M6
- Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
- Vibration 3-axis composite value (m / s 2 ): 9.5 (vibration drill) <2.5 (drill)
- Makita Rechargeable cleaner 18V capsule typeDeskripsi:Powerful suction power only possible with 18V! The pipe with high-intensity LED light is hard to come out and does not wobble. The shape makes cleaning easy even without a T-shaped nozzle. The T-shaped nozzle adheres to the floor and does not float, allowing you to thoroughly clean deep areas such as under sofas and shelves. You can quickly switch it on/off when you want to use it. Simply twist the capsule to empty the dust. It is convenient for cleaning tight spaces where dust tends to accumulate, such as gaps in sashes, corners, and between furniture.atribut:
- Applicable battery: lithium ion
- Dust Capacity (L): 0.65
- Dust collection system: Capsule type
- Height (mm): 152
- Included Accessories: High-performance filters, nozzles, straight pipes, nozzles for sashes
- Length (mm): 999
- Mass (kg): 1.4 (including battery / excluding nozzles and pipes)
- Product Type: only a main part
- Shape of Switch: Trigger switch
- Suction Work Rate (W): 37
- Voltage (V): 18
- Width (mm): 114
- Makita rechargeable driver drillDeskripsi:Compact body makes it easy to handle.atribut:
- Chucking Size (mm): 1.5~13
- Dimensions (Length L x Width W x Height H) (mm): 150x81x248
- Included Accessories: (Phillips) Bit Total Length 2-65, Hook (Battery and charger sold separately)
- Mass (kg): 1.6 (including battery)
- Maximum Drilling Capacity (mm): Counterbore DIA35
- Maximum Drilling Capacity, Steel (mm): DIA13
- Maximum Drilling Capacity, Wood (mm): DIA36
- Power Input (V): DC 18
- Rotational Speed (min -1 [rpm]): High speed: 0 to 1700, low speed: 0 to 500
- Screw Tightening Capacity (mm): M6
- Screw Tightening Capacity (mm), Wood screw: DIA6x75
- Work volume per charge: Screw tightening DIA4.1 x 38mm (Lauan): Approximately 1900 / high speed
- Makita Metric Drill Bit SetDeskripsi:Drill clean and accurate holes in metal, wood and masonry with the Makita 21-Piece Assorted Metric Drill Bit Set (B-44884). The set includes seven metal drilling bits made of grounded high speed steel for longer performance life. Also included are seven brad point wood drill bits, and seven masonry hammer drill bits. All bits are straight shank for use with most corded and cordless 3/8” and ½” drills. The kit includes a convenient storage case.atribut:
- Compatibility: Straight shank for most corded and cordless 3/8inch and 1/2inch drills
- STANLEY Electrical Blower (Mesin Peniup)atribut:
- Length: 470mm
- Height: 225mm
- Power Input: 600W
- Air flow: 3.5m3/min
- No. Load Speed: 16000rpm
- Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Deskripsi:High-capacity type bumper with an emphasis on workload for an outstanding fit LED light (lights up before rotation & afterglow function) hookatribut:
- Battery Voltage (V): 10.8
- Main Unit Dimensions, Length L x Width W x Height H (mm): 153x66x204
- Maximum Torque (Nm): 110
- Number ofImpact (min -1 [times / min]): 0~3500
- Rotational Speed (min -1 [rpm]): 0~2600
- Screw Tightening Capacity (mm): M4~M8
- Screw tightening Capacity (mm) Bolt: M5~M12
- Screw tightening Capacity (mm) Course thread: 22~90
- Screw tightening Capacity (mm) High strength bolt: M5~M10
Daftar Harga makita cordless drill Terbaru November 2026
| Makita Cordless Drill Driver (Mesin Bor Baterai) | Rp1.799.900 |
| Makita Cordless Drill Driver Brushless (Mesin Bor Baterai) | Rp4.499.900 |
| Makita Cordless Impact Drill (Mesin Bor Beton Baterai) | Rp4.599.900 |
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
| Makita Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.999.900 |
| DEWALT Cordless Drill Brushless (Mesin Bor Baterai) | Rp1.799.900 |
| BOSCH Cordless Drill Driver (Mesin Bor Baterai) | Rp1.299.900 |
| Makita Cordless Hammer Drill Driver Brushless (Mesin Bor Beton Baterai) | Rp4.499.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| BULL Air Riveter | Rp1.099.900 |
Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)



















































































































































/P101578255-1.jpg)
/6nP104977239-1.jpg)
/1eP114832050-1.jpg)
/P101578286-1.jpg)
/8lP101578309-4.jpg)
/exP109128537-1.jpg)
/6sP101518244-38.jpg)
/hgP104977628-1.jpg)
/P101578316-1.jpg)

/85P104977293-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20ECOFITZ%20S1P%20(Sepatu%20Proyek)/lfP109117771-1.jpg)
/p6P111130906-1.jpg)
/lhP114720773-1.jpg)



/P101547985-1.jpg)
/ocP114717876-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)